

€501.00/ pieceexcl. VAT
€606.21incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €501.00 | - |
10+ | €450.90 | 10.00% |
20+ | €375.75 | 25.00% |
50+ | €350.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-020-0-S2536-12-2 |
Maximum operating pressure | 400 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 25S - M36x2.0 |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 20 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |