

€1,400.00/ pieceexcl. VAT
€1,694.00incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,400.00 | - |
10+ | €1,260.00 | 10.00% |
20+ | €1,050.00 | 25.00% |
50+ | €980.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-020-0-VR033-12-2-GG |
Maximum operating pressure | 400 bar |
Hose fitting type | Male thread |
Connection termination | BSP cone 60° |
Connection termination size | 1" |
Hose fitting type 2 | Walther HP series, execution GG |
Connection termination 2 | Female without valve |
Connection termination size 2 | 20 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |