

€312.00/ pieceexcl. VAT
€377.52incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €312.00 | - |
10+ | €280.80 | 10.00% |
20+ | €234.00 | 25.00% |
50+ | €218.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-016-0-VR026-12-1 |
Maximum operating pressure | 500 bar |
Hose fitting type | Male thread |
Connection termination | BSP cone 60° |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 16 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |