

€447.00/ pieceexcl. VAT
€540.87incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €447.00 | - |
10+ | €402.30 | 10.00% |
20+ | €335.25 | 25.00% |
50+ | €312.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-010-0-WR521-12-2-SI |
Maximum operating pressure | 600 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther HP series, execution SI |
Connection termination 2 | Female without valve |
Connection termination size 2 | 10 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |