

€665.50/ pieceexcl. VAT
€805.26incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €665.50 | - |
10+ | €598.95 | 10.00% |
20+ | €499.13 | 25.00% |
50+ | €465.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Chemically nickel plated |
Code | HP-010-0-S1624-13-2-RV |
Maximum operating pressure | 600 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 16S - M24x1.5 |
Hose fitting type 2 | Walther HP series, execution RV |
Connection termination 2 | Female without valve |
Connection termination size 2 | 10 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |