

€285.50/ pieceexcl. VAT
€345.46incl. VAT
Estimated delivery date - 11/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €285.50 | - |
10+ | €256.95 | 10.00% |
20+ | €214.13 | 25.00% |
50+ | €199.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-006-0-SV010-12-1 |
Maximum operating pressure | 1000 bar |
Hose fitting type | Male thread bulkhead |
Connection termination | Metric 24° cone |
Connection termination size | 10S - M18x1.5 |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |