

€222.50/ pieceexcl. VAT
€269.23incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €222.50 | - |
10+ | €200.25 | 10.00% |
20+ | €166.88 | 25.00% |
50+ | €155.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-006-0-D0614-12-2 |
Maximum operating pressure | 1000 bar |
Hose fitting type | Male thread |
Connection termination | Metric 60° cone |
Connection termination size | M 14x1.5 |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |