

€272.50/ pieceexcl. VAT
€329.73incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €272.50 | - |
10+ | €245.25 | 10.00% |
20+ | €204.38 | 25.00% |
50+ | €190.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-004-0-NP013-12-2 |
Maximum operating pressure | 2000 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 4 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |