

€272.50/ pieceexcl. VAT
€329.73incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €272.50 | - |
10+ | €245.25 | 10.00% |
20+ | €204.38 | 25.00% |
50+ | €190.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Hardened steel |
Connection termination size | 9/16 |
Connection termination 2 | Coupling (female) |
Seal material 2 | FPM(FKM) |