

€2,892.00/ pieceexcl. VAT
€3,499.32incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,892.00 | - |
10+ | €2,602.80 | 10.00% |
20+ | €2,169.00 | 25.00% |
50+ | €2,024.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Stainless steel |
Connection termination | Hose connection |
Connection termination size | 53 |
Connection termination 2 | Plug (male) |
Seal material 2 | FPM(FKM) |