

€358.00/ pieceexcl. VAT
€433.18incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €358.00 | - |
10+ | €322.20 | 10.00% |
20+ | €268.50 | 25.00% |
50+ | €250.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Stainless steel |
Connection termination | Hose connection |
Connection termination size | 11 |
Connection termination 2 | Plug (male) |
Seal material 2 | EPDM |