

€205.00/ pieceexcl. VAT
€248.05incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €205.00 | - |
10+ | €184.50 | 10.00% |
20+ | €153.75 | 25.00% |
50+ | €143.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | AISI 316L |
Code | UF-006-1-WR513-01-DR |
Maximum operating pressure | 40 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther UF series, execution DR |
Connection termination 2 | Male without valve |
Connection termination size 2 | 6 mm |
Type of component | Quick Coupling |