

€167.00/ pieceexcl. VAT
€202.07incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €167.00 | - |
10+ | €150.30 | 10.00% |
20+ | €125.25 | 25.00% |
50+ | €116.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | AISI 316L |
Code | SP-009-1-WR521-01 |
Maximum operating pressure | 80 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 9 mm |
Type of component | Quick Coupling |