

€192.00/ pieceexcl. VAT
€232.32incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €192.00 | - |
10+ | €172.80 | 10.00% |
20+ | €144.00 | 25.00% |
50+ | €134.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | AISI 316L |
Code | SP-006-2-LV008-01-2 |
Maximum operating pressure | 100 bar |
Hose fitting type | Male thread bulkhead |
Connection termination | Metric 24° cone |
Connection termination size | 8L - M14x1.5 |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |