

€170.80/ pieceexcl. VAT
€206.67incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €244.00 | - |
10+ | €219.60 | 10.00% |
20+ | €183.00 | 25.00% |
50+ | €170.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | 06 |
Material | Stainless steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Plug (male) |
Seal material 2 | NBR |