

€1,794.00/ pieceexcl. VAT
€2,170.74incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,794.00 | - |
10+ | €1,614.60 | 10.00% |
20+ | €1,345.50 | 25.00% |
50+ | €1,255.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-032-2-WR048-01-2 |
Maximum operating pressure | 30 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 32 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |