

€739.00/ pieceexcl. VAT
€894.19incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €739.00 | - |
10+ | €665.10 | 10.00% |
20+ | €554.25 | 25.00% |
50+ | €517.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-019-2-VR026-01-4-GL |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSP cone 60° |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series, execution GL |
Connection termination size 2 | 19 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |