

€228.50/ pieceexcl. VAT
€276.49incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €228.50 | - |
10+ | €205.65 | 10.00% |
20+ | €171.38 | 25.00% |
50+ | €159.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-019-1-WR026-01 |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 19 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |