

€278.50/ pieceexcl. VAT
€336.99incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €278.50 | - |
10+ | €250.65 | 10.00% |
20+ | €208.88 | 25.00% |
50+ | €194.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Stainless steel |
Maximum operating pressure | 30 bar |
Connection termination | Hose connection |
Connection termination size | 25 |
Connection termination 2 | Male without valve |