

€402.00/ pieceexcl. VAT
€486.42incl. VAT
Estimated delivery date - 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €402.00 | - |
10+ | €361.80 | 10.00% |
20+ | €301.50 | 25.00% |
50+ | €281.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Stainless steel |
Maximum operating pressure | 30 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Seal material 2 | FPM(FKM) |
Connection termination 2 | Male with valve |