

€167.00/ pieceexcl. VAT
€202.07incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €167.00 | - |
10+ | €150.30 | 10.00% |
20+ | €125.25 | 25.00% |
50+ | €116.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Stainless steel |
Connection termination | Hose connection |
Connection termination size | 13 |
Connection termination 2 | Plug (male) |