

€374.50/ pieceexcl. VAT
€453.15incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €374.50 | - |
10+ | €337.05 | 10.00% |
20+ | €280.88 | 25.00% |
50+ | €262.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-012-1-NP526-01 |
Maximum operating pressure | 50 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 12 mm |
Type of component | Quick Coupling |