

€115.50/ pieceexcl. VAT
€139.76incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €115.50 | - |
10+ | €103.95 | 10.00% |
20+ | €86.63 | 25.00% |
50+ | €80.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-007-1-WR021-01 |
Maximum operating pressure | 60 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 7 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |