

€131.00/ pieceexcl. VAT
€158.51incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €131.00 | - |
10+ | €117.90 | 10.00% |
20+ | €98.25 | 25.00% |
50+ | €91.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-006-2-L1016-01-2 |
Maximum operating pressure | 90 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 10L - M16x1.5 |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |