

€195.30/ pieceexcl. VAT
€236.31incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €217.00 | - |
10+ | €195.30 | 10.00% |
20+ | €162.75 | 25.00% |
50+ | €151.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-006-1-NP013-01 |
Maximum operating pressure | 90 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 6 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |