

€488.50/ pieceexcl. VAT
€591.09incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €488.50 | - |
10+ | €439.65 | 10.00% |
20+ | €366.38 | 25.00% |
50+ | €341.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | BF |
Material | Stainless steel |
Maximum operating pressure | 64 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Seal material 2 | FFKM |
Connection termination 2 | Male with valve |