

€187.00/ pieceexcl. VAT
€226.27incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €187.00 | - |
10+ | €168.30 | 10.00% |
20+ | €140.25 | 25.00% |
50+ | €130.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | POM |
Code | KL-030-2-WR548-40-1 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Walther KL series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 30 mm |
Seal material 2 | NBR |
Colour | Grey |
Type of component | Quick Coupling |