

€70.70/ pieceexcl. VAT
€85.55incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.70 | - |
10+ | €63.63 | 10.00% |
20+ | €53.03 | 25.00% |
50+ | €49.49 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | POM (Polyoxymethylene) |
Maximum operating pressure | 12 bar |
Connection termination | Hose connection |
Connection termination size | 13 |
Connection termination 2 | Male without valve |