

€14.20/ pieceexcl. VAT
€17.18incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.20 | - |
10+ | €12.78 | 10.00% |
20+ | €10.65 | 25.00% |
50+ | €9.94 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | POM |
Code | KL-012-1-WR526-40 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther KL series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 12 mm |
Colour | Grey |
Type of component | Quick Coupling |