

€18.10/ pieceexcl. VAT
€21.90incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.10 | - |
10+ | €16.29 | 10.00% |
20+ | €13.58 | 25.00% |
50+ | €12.67 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | POM (Polyoxymethylene) |
Maximum operating pressure | 12 bar |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Seal material 2 | FPM(FKM) |
Connection termination 2 | Male with valve |