

€33.50/ pieceexcl. VAT
€40.53incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.50 | - |
10+ | €30.15 | 10.00% |
20+ | €25.13 | 25.00% |
50+ | €23.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | PA |
Code | KL-006-2-WR517-50-2 |
Maximum operating pressure | 12 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther KL series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |