

€35.50/ pieceexcl. VAT
€42.96incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.50 | - |
10+ | €31.95 | 10.00% |
20+ | €26.63 | 25.00% |
50+ | €24.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | PA |
Code | KL-006-2-WR013-50-2 |
Maximum operating pressure | 12 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther KL series |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |