

€33.50/ pieceexcl. VAT
€40.53incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.50 | - |
10+ | €30.15 | 10.00% |
20+ | €25.13 | 25.00% |
50+ | €23.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | PA |
Maximum operating pressure | 10 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Connection termination 2 | Male without valve |