

€8.10/ pieceexcl. VAT
€9.80incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.10 | - |
10+ | €7.29 | 10.00% |
20+ | €6.08 | 25.00% |
50+ | €5.67 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | PA |
Maximum operating pressure | 10 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1.1/2" |
Seal material 2 | FPM(FKM) |
Connection termination 2 | Male with valve |