

€92.40/ pieceexcl. VAT
€111.80incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.40 | - |
10+ | €83.16 | 10.00% |
20+ | €69.30 | 25.00% |
50+ | €64.68 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel galvanised |
Maximum operating pressure | 100 bar |
Connection termination | Hose connection |
Connection termination size | 13 |
Seal material 2 | NBR |
Connection termination 2 | Male with valve |