

€33.30/ pieceexcl. VAT
€40.29incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.30 | - |
10+ | €29.97 | 10.00% |
20+ | €24.98 | 25.00% |
50+ | €23.31 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel |
Surface protection | Chemically nickel plated |
Code | SP-009-1-WR521-13 |
Maximum operating pressure | 100 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 9 mm |
Type of component | Quick Coupling |