

€31.60/ pieceexcl. VAT
€38.24incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.60 | - |
10+ | €28.44 | 10.00% |
20+ | €23.70 | 25.00% |
50+ | €22.12 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | SP-006-2-WR517-11-1 |
Maximum operating pressure | 120 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |