

€32.00/ pieceexcl. VAT
€38.72incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.00 | - |
10+ | €28.80 | 10.00% |
20+ | €24.00 | 25.00% |
50+ | €22.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel galvanised |
Maximum operating pressure | 100 bar |
Connection termination | Hose connection |
Connection termination size | 9 |
Seal material 2 | NBR |
Connection termination 2 | Male with valve |