

€31.40/ pieceexcl. VAT
€37.99incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.40 | - |
10+ | €28.26 | 10.00% |
20+ | €23.55 | 25.00% |
50+ | €21.98 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel |
Surface protection | Chemically nickel plated |
Code | SP-006-1-WR513-13 |
Maximum operating pressure | 120 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 6 mm |
Type of component | Quick Coupling |