

€12.50/ pieceexcl. VAT
€15.13incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.50 | - |
10+ | €11.25 | 10.00% |
20+ | €9.38 | 25.00% |
50+ | €8.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel galvanised |
Maximum operating pressure | 100 bar |
Connection termination | Hose connection |
Connection termination size | 6 |
Connection termination 2 | Male without valve |