

€43.20/ pieceexcl. VAT
€52.27incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.20 | - |
10+ | €38.88 | 10.00% |
20+ | €32.40 | 25.00% |
50+ | €30.24 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SG |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | SG-006-2-WR021-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther SG series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |