

€269.50/ pieceexcl. VAT
€326.10incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €269.50 | - |
10+ | €242.55 | 10.00% |
20+ | €202.13 | 25.00% |
50+ | €188.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Oil burnished |
Code | MD-032-1-WR548-12 |
Maximum operating pressure | 200 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 32 mm |
Type of component | Quick Coupling |