

€85.60/ pieceexcl. VAT
€103.58incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.60 | - |
10+ | €77.04 | 10.00% |
20+ | €64.20 | 25.00% |
50+ | €59.92 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-012-2-WR021-19-2-OV |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther MD series, execution OV |
Connection termination size 2 | 12 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |