

€105.50/ pieceexcl. VAT
€127.66incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.50 | - |
10+ | €94.95 | 10.00% |
20+ | €79.13 | 25.00% |
50+ | €73.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-012-2-L1522-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 15L - M22x1.5 |
Hose fitting type 2 | Walther MD series |
Connection termination size 2 | 12 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |