

€49.10/ pieceexcl. VAT
€59.41incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.10 | - |
10+ | €44.19 | 10.00% |
20+ | €36.83 | 25.00% |
50+ | €34.37 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-006-2-WR017-19-2 |
Maximum operating pressure | 200 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther MD series |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |