

€44.80/ pieceexcl. VAT
€54.21incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.80 | - |
10+ | €40.32 | 10.00% |
20+ | €33.60 | 25.00% |
50+ | €31.36 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-019-1-WR026-11 |
Maximum operating pressure | 60 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 19 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |