

€55.10/ pieceexcl. VAT
€66.67incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.10 | - |
10+ | €49.59 | 10.00% |
20+ | €41.33 | 25.00% |
50+ | €38.57 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel galvanised |
Maximum operating pressure | 50 bar |
Connection termination | Hose connection |
Connection termination size | 25 |
Connection termination 2 | Male without valve |