

€53.80/ pieceexcl. VAT
€65.10incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.80 | - |
10+ | €48.42 | 10.00% |
20+ | €40.35 | 25.00% |
50+ | €37.66 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel galvanised |
Maximum operating pressure | 50 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Connection termination 2 | Male without valve |