

€82.70/ pieceexcl. VAT
€100.07incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.70 | - |
10+ | €74.43 | 10.00% |
20+ | €62.03 | 25.00% |
50+ | €57.89 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel galvanised |
Maximum operating pressure | 50 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Seal material 2 | NBR |
Connection termination 2 | Male with valve |