

€78.00/ pieceexcl. VAT
€94.38incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.00 | - |
10+ | €70.20 | 10.00% |
20+ | €58.50 | 25.00% |
50+ | €54.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-012-2-S1624-11-1-OV |
Maximum operating pressure | 60 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 16S - M24x1.5 |
Hose fitting type 2 | Walther LP series, execution OV |
Connection termination 2 | Male without valve |
Connection termination size 2 | 12 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |